Beli clamp meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Custom AC/DC Clamp MeterDeskripsi:-A clamp meter that can check direct/alternating current voltage, current, resistance, continuity, and diode.atribut:
- Detection Method: True RMS method (True RMS)
- Alternating Current (A): 0.20 to 400.0
- Battery Life (hour): Approximately 100
- Clamp Diameter (mm): 24
- Content Set: Instruction manual, storage case, wrist strap, AAA batteries (for testing) x 2
- DC Current (A): 0.20 to 400.0
- Depth (mm): 28
- Display: LCD
- Height (mm): 152
- Maximum Display Count: 4000
- Maximum Measurement Conductor Diameter (mm): 24
- Maximum Measuring Current (A): 399.9
- Measurement Function: AC current, DC Current, non-contact voltage detection, rush current (AC only)
- Operating Temperature and Humidity (°C): +5 to +40 80%RH or less (no condensation)
- Power Source: AAA Type dry batteries x 2 (included)
- Range Switching: Auto
- Sample Rate (time/s): Approx. 2
- Storage Temperature and Humidity (°C): -20 to +60 80%RH or less (no condensation, however, does not include batteries) )
- Width (mm): 60
- Width x Depth x Height (mm): 60x28x152
- Aneng ANENG Digital Clamp Meter Voltage TesterDeskripsi:Digital clamp meter dapat digunakan untuk mengukur arus listrik yang mengaliri suatu benda. Clamp meter ini dilengkapi dengan LCD dan hadir dengan desain yang ringan dan kecil, sehingga dapat dibawa ke mana sajaatribut:
- Dimensions (mm): 183x65x32
- Battery Type: 2 x AAA (Baterai Tidak Termasuk)
- Material: ABS
- TEKIRO Digital Clamp Meter (Tang Ampere Digital)Deskripsi:TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.atribut:
- AC Voltage (V): 600mV
- DC Voltage (V): 600mV
- Dimensions (mm): 190x76x36
- Battery: 3V CR2032 button cells 2 pieces
- Display: 3 1/2 digit LCD with a max. reading of 1999
- Error Caused By Improper Position: 1% of reading
- Max. Measureable Conductor (mm): Dia 25
- Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
- Operating Environment Temperature (°C): 0 to 40
- Over Range Indication: 0L shown on the display
- Relative Humidity (%RH): < 85
- Resistance Range (ohm): 50 Ω
- Sampling Rate: Approximate 3 times per sec
- Temperature (°C): 20 to 50
- Tjaw Opening Capacity (mm): 25
- KLEIN TOOLS Digital Clamp Meter Kit (Tang Amper)Deskripsi:These kits include a digital clamp meter with jaws that fasten around conductors to measure electrical current. They contain compatible accessory items for use in commercial and industrial areas.atribut:
- UNSPSC: 41113642
- AC Response Calculation: TRMS
- Additional Components: Receptacle Tester
- Audible Continuity: Yes
- Bluetooth Compatible: No
- Brand: KLEIN TOOLS
- Calibration Certificate Included: No
- Current Leakage Testing: No
- Data Hold: Yes
- Data Logging: No
- Display Type: Backlit LCD
- Dustproof: No
- IP Rating: Not Rated
- Includes: Carrying Pouch; RT210 GFCI Receptacle Tester
- Instrument Counts: 2,000
- Instrument Safety Rating (V): CAT III 600
- Intrinsically Safe: No
- Jaw Style: Open-Jaw
- Manufacturer Part Number: CL120KIT
- Maximum AC Current Measurement (A): 400
- Maximum AC Voltage Measurement (V): 600
- Maximum DC Voltage Measurement (V): 600
- Parameters Measured: AC Voltage, DC Voltage, AC Current, Continuity, Resistance
- Removable Screen: No
- Test Instrument Included: Clamp Meter
- Thermal Imaging: No
- Waterproof: No
- KRISBOW Open Jaw Clamp Meter (Tang Ampere)Deskripsi:Alat ukur arus listrik AC sampai dengan 200A dengan bentuk rahang terbuka membuat pengukuran arus tegangan rendah dengan sangat cepat tanpa menekan pelatuk untuk membuka rahangatribut:
- AC Current (A): 200 ±(0.5%+1)
- AC Voltage (V): 4/ 40/ 400/ 600 ±(0.5%+2)
- DC Voltage (V): 4/ 40/ 400/ 600 ±(2.5%+4)
- Temperature (°C): -20 to 760 ±(3.0%+5)
- Capacitance (F): 4n/40n/400n/4u/40u/100u ±(2.5%+5)
- Continuity Check: Buzzer sounds at 50Ω
- Diode (mA): Test current 0.3
- Frequency (Hz): 40/400/4K/40K/400K/10M ±(1.2%+2)
- Packing Dimensions (mm): 230x82x40
- Power Supply: 2x1.5V AAA battery
- Resistance (ohm): 400/ 4K/ 40K/ 400K/ 4M/ 40M ±(3.0%+5)
- Unit Dimensions (mm): 200x60x34
- FLUKE Clamp Meter (Tang Ampere)atribut:
- Dimensions (mm): 207 x 75 x 34
- Standard: CAT III 600 V, CAT IV 300 V
- DC Voltage (V): 600
- Continuity (ohm): 70 or less
- Weight (g): 265
- AC Current (A): 400
- AC Voltage (V): 600
- Resistance (ohm): 400/4000
- Wire Diameter (mm): ØUp to 300
- WESTWARD Digital Clamp Meteratribut:
- UNSPSC: 41113601
- FLUKE Clamp meter AC400A true effective value FLUKE-323Deskripsi:true rms clamp meteratribut:
- Conductor Diameter (mm): Up to 30
- Taffware Digital Clamp Multimeter (Tang Ampere Multitester)Deskripsi:Digital clamp meter dapat digunakan untuk mengukur arus listrik yang mengaliri suatu benda. Clamp meter ini dilengkapi dengan LCD dan hadir dengan desain yang ringan dan kecil, sehingga dapat dibawa ke mana sajaatribut:
- Dimensions (cm): 6.9x3.5x22.8
- Battery Type (V): 9
- Material: Plastik ABS
- KRISBOW Digital Multimeter (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- FLUKE Clamp Meter Smallatribut:
- Accuracy: DC power = ±(2%+2.0kVA), ±(2%+20kVA)
- Basic Accuracy: DC Current = ±(2%+5 counts); When using ZERO function, capacitance = ±(1%+5 counts)
- Capacitance (μF): 100.0, 1000
- Category: Measurement = CAT IV 600V / CAT III 1500V
- Current Range (A): AC = 999.9
- Dimensions (mm): 281x86x49
- Dust/Water Protection: IP54
- Function: Span check
- Included Accessories: TP17500DC, i2500-18, magnetic strap, case, battery
- Operating Temperature Range (°C): -10 to 50
- Power Rating (kVA): DC = 600.0 (DC600.0V range), 1500 (DC 1500V range)
- Storage Temperature Range (°C): -40 to +60
- IDEAL INDUSTRIES Digital Clamp MeterDeskripsi:Clamp-jaw meters have iron jaws sheathed in plastic that fasten around different types of conductors to measure electrical current. These instruments show measurements on a large digital display.atribut:
- Audible Continuity: Yes
- Auto Power OFF: Yes
- Auto Ranging: Yes
- Brand: IDEAL
- Data Hold: Yes
- Non-Contact Voltage Detector: Yes
- Hioki AC Clamp Power MeterDeskripsi:Hioki clamp meters are best in class handheld current and voltage meters for safely and accurately measuring power lines. The CM3286 clamp on power meter can measure voltage, current, power, power factor, phase angle, reactive power or frequency, as well as detect phase sequence on live lines at any desired point of a single-phase circuit or three-phase circuit.atribut:
- AC Current (A): 600
- AVEN Magnifier LightDeskripsi:The mounting clamp of these magnifier lights grips onto the edge of a workbench, tabletop, desk, or other work surface. They can be removed and relocated as needed.atribut:
- UNSPSC: 41111713
- Includes Bulb: Yes
- Includes Ultraviolet Light: No
- Lamp Life (hour): 20000
- Lens Material: Glass
- Lighting Technology: LED
- Standards: CE; ETL Listed; UL
- GVDA Digital Clamp MeterDeskripsi:GVDA Clamp Meter is an intelligent true effective value multimeter, Intelligent identification and manual function are integrated, which can measure AC and DC voltage, AC and DC current, resistance, capacitance, continuity, diode, NCV,etc.; It is the best choice for professional electrician, engineer, electronic enthusiast or family use.atribut:
- Display Count: 6000
- Metravi Digital AC/DC Clamp MeterDeskripsi:The Metravi DT-230 Digital TRMS AC/DC Clamp Meter is a multifunction, ergonomically-designed, battery-operated, robust and reliable device which is made of good quality material and will last long.Used for measuring AC & DC Voltage, AC & DC Current, Resistance, Capacitance, Frequency, NCV detection, Continuity and Diode Test. Features a built-in LED Flashlight and HD display along with Data Hold function, Auto power-off and alarm functions.
- FLUKE Milliamp Process Clamp Meter FLUKE-771Deskripsi:Documented with FlukeView Formsmilliamp process clamp meteratribut:
- Accuracy: DC voltage: ±(1%+5 counts), resistance: ±(1%+5 counts), current frequency: ±(0.5%+5 counts)
- Basic Accuracy: DC current/clamp: 0.2%+5/1%+5
- Conductor Diameter (mm): Measuring part: 34
- Current Range: DC: 999.9A
- DC Vurrent: Clamp: ±20.99mA/±21.0mA to ±99.9mA
- Dimensions (mm): 212x59x38
- Dust / Water Protection: IP40
- Frequency Range: Current: 5.0Hz ~ 500.0Hz
- Included Accessories: Soft case 2726174 (service center handling)
- Inrush Current: 100ms effective value
- Logging: Interval: 1 second, change settings from Fluke Connect Mobile App
- Memory: Logging: 65000 readings
- Voltage Range (V): DC: 500.0mV, 600.0, 1000
- Warranty Period: 3 years (1 year for cable and clamp)
- FLUKE AC/DC Clampmeteratribut:
- AC Voltage (V): 600.0
- Content Set: 2 AAA batteries, TL75 test lead
- DC Voltage (V): 600.0V
- Resistance (Ω): 600.0, 6.000k, 60.00k
Daftar Harga clamp meter Terbaru October 2026
| Custom AC/DC Clamp Meter | Rp2.999.900 |
| Sanwa Clamp Meter | Rp4.199.900 |
| Aneng ANENG Digital Clamp Meter Voltage Tester | Rp159.900 |
| KRISBOW Clamp Meter (Tang Ampere) | Rp939.900 |
| TEKIRO Digital Clamp Meter (Tang Ampere Digital) | Rp469.900 |
| KLEIN TOOLS Digital Clamp Meter Kit (Tang Amper) | Rp2.499.900 |
| KRISBOW Open Jaw Clamp Meter (Tang Ampere) | Rp1.399.900 |
| FLUKE Clamp Meter (Tang Ampere) | Rp6.999.900 |
| WESTWARD Digital Clamp Meter | Rp1.199.900 |
| FLUKE Clamp meter AC400A true effective value FLUKE-323 | Rp3.699.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)






















































































































































/4uP101000174-4.jpg)
/rbP105677983-2.jpg)
/gkP109666596-1.jpg)
/9gP104576340-2.jpg)
/l3P103645759-1.jpg)


/hvP107926643-2.jpg)
/60P101517216-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)